Multi-Conductor Cable, TNC, 22 AWG, 12 C, Red, FEP, Stranded, 300V AC, Indoor/Outdoor, 1000 ft

  • Mfr # 88778 0021000

  • Zoro # G1163593


product price:  $27.35
/ea
Sold in multiples of 25 for $683.75

Key Features

Trade Designation
TNC
Wire Size
22 AWG
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88778 0021000
Zoro #
G1163593
UPC #
612825217473
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
1000 ft
Outside Dia.
0.309 in
Jacket Thickness (In.)
0.014 in
Insulation Thickness (In.)
0.007 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
12
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
Location
Indoor/Outdoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMP; NFPA 262 (UL910)
Temp. Rating
150°C
NEC Article and Type
CMP
Insulated / Uninsulated
Insulated
Shielding
Foil
Insulation Material
Fluorinated Ethylene Propylene
Shielded
Shielded
Fire Rating - Data Cable
Plenum
Shielding Material
Bi-Laminate (Alum and Poly)
Stranding
7 x 30
Nom. Imped. (Ohms)
50 ohm
Screen/Shield
Yes
Construction
Indivl/Foil Side & Drain Out
Nom. Vel of Prop.
0.69
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Nom. Capacitance (Pf/Ft.)
31

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.