
Multi-Conductor Cable, TNC, 22 AWG, 16 C, Black, PVC, Stranded, 300V AC, Indoor/Outdoor, 2000 ft
Mfr # B3109A
Zoro # G5763625
product price: $12.29
/ea
Sold in multiples of 250 for $3,072.50
Key Features
Trade Designation
TNC
Wire Size
22 AWG
Conductor Design
Stranded
Jacket Material
PVC
Location
Indoor/Outdoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B3109A
Zoro #
G5763625
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
22 AWG
Length
2000 ft
Outside Dia.
0.448 in
Details
Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
16
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
300V AC
Conductor Material
Copper
Standards
UL Listed
Temp. Rating
60°C
Shielded
Shielded
Insulation Material
Fhdpe-Foamed High-Density Polyethylene
No. of Pairs
4
Construction
Braid/Mylar/Braid Overall Dbl Braid
Plenum
General Purpose
Screen/Shield
Yes
NEC Rating
UL LISTED ART 800
CSA
FT1 VERTICAL FLAME TEST
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.