
Multi-Conductor Cable, TNC, 22 AWG, 2 C, Black, PVC, Solid, 300V AC, Indoor, 1000 ft
Mfr # 8450 0101000
Zoro # G1142943
product price: $0.91
/eaSold in multiples of 250 for $227.50
Key Features
Trade Designation
TNC
Wire Size
22 AWG
Number of Conductors
2
Conductor Design
Solid
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8450 0101000
Zoro #
G1142943
UPC #
612825207627
Country of Origin
Unknown
Dimensions
Wire Size
22 AWG
Length
1000 ft
Outside Dia.
0.118 in
Insulation Thickness (In.)
0.007 in
Jacket Thickness (In.)
0.018 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.