
Multi-Conductor Cable, TNC, 22 AWG, 2 C, Black, PVC, Stranded, 300V AC, Indoor, 1000 ft
Mfr # 1266A 0101000
Zoro # G1168073
product price: $302.99
/ea
Sold in multiples of 25 for $7,574.75
Free Shipping & Returns
Key Features
Trade Designation
TNC
Wire Size
22 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1266A 0101000
Zoro #
G1168073
UPC #
612825110040
Country of Origin
Unknown
Dimensions
Wire Size
22 AWG
Length
1000 ft
Details
Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CM; UL1685 UL Loading
Insulation Material
Polypropylene
Stranding
7 x 30
Temp. Rating
60°C
Shielded
Shielded
NEC Article and Type
CM
Insulated / Uninsulated
Insulated
NEC Rating
UL LISTED ART 800
Screen/Shield
Yes
Construction
Overall Shield & Drain
Impedance
55 Ohm Nominal Impedance
Plenum
General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.