Multi-Conductor Cable, TNC, 22 AWG, 2 C, Black, PVC, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # 8451 010U1000

  • Zoro # G1151928


product price:  $0.67
/ea
Sold in multiples of 250 for $167.50

Key Features

Trade Designation
TNC
Wire Size
22 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8451 010U1000
Zoro #
G1151928
UPC #
612825207702
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
1000 ft

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; UL 1666 Riser
Temp. Rating
75°C
Fire Rating - Data Cable
Riser
Shielded
Shielded
NEC Article and Type
CMR
Insulation Material
Polypropylene
Stranding
7 x 30
Insulated / Uninsulated
Insulated
Screen/Shield
Yes
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Impedance
45 Ohm Nominal Impedance
NEC Rating
UL LISTED ART 800
Construction
Overall Shield & Drain
Plenum
General Purpose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.