Multi-Conductor Cable, TNC, 22 AWG, 2 C, Black, PVC, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # 9451 010U1000

  • Zoro # G1171266


product price: $0.68
/ea
Sold in multiples of 1000 for $680.00

Key Features

Trade Designation
TNC
Wire Size
22 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9451 010U1000
Zoro #
G1171266
UPC #
612825425205
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
1000 ft

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMR; UL 1666 Riser
Features
Stranded
Fire Rating - Data Cable
Riser
Stranding
7 x 30
Insulated / Uninsulated
Insulated
Temp. Rating
60°C
Insulation Material
Polypropylene
NEC Article and Type
CMR
Shielded
Shielded
Connector Type on First End
Bare Wire
Connector Type on Second End
Bare Wire
Device Supported
Audio Device
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Construction
Overall Shield & Drain
NEC Rating
UL LISTED ART 800
Plenum
General Purpose
Impedance
45 Ohm Nominal Impedance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.