Multi-Conductor Cable, TNC, 22 AWG, 2 C, Black, PVC, Stranded, 300V AC, Indoor, 5000 ft

  • Mfr # 8451 0105000

  • Zoro # G1150004


product price: $0.70
/ea
Sold in multiples of 25 for $17.50

Key Features

Trade Designation
TNC
Wire Size
22 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8451 0105000
Zoro #
G1150004
UPC #
612825207696
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
5000 ft
Outside Dia.
0.138 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; UL 1666 Riser
Temp. Rating
75°C
Fire Rating - Data Cable
Riser
Stranding
7 x 30
Shielded
Shielded
Insulated / Uninsulated
Insulated
Insulation Material
Polypropylene
NEC Article and Type
CMR
Plenum
General Purpose
Screen/Shield
Yes
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Impedance
45 Ohm Nominal Impedance
Construction
Overall Shield & Drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products