Zoro Homepage

Multi-Conductor Cable, TNC, 22 AWG, 2 C, Black, PVC, Stranded, 300V AC, Indoor/Outdoor, 5000 ft

  • Mfr # B3106A

  • Zoro # G5756065


product price: $5.19
/ea
Sold in multiples of 25 for $129.75

Key Features

Trade Designation
TNC
Wire Size
22 AWG
Conductor Design
Stranded
Jacket Material
PVC
Location
Indoor/Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B3106A
Zoro #
G5756065
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
5000 ft
Outside Dia.
0.3 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
300V AC
Conductor Material
Copper
Standards
UL Listed
Temp. Rating
60°C
Shielded
Shielded
Insulation Material
Fhdpe-Foamed High-Density Polyethylene
No. of Pairs
1.5
NEC Rating
UL LISTED ART 800
CSA
FT1 VERTICAL FLAME TEST
Construction
Overall Foil & Braid
Screen/Shield
Yes
Plenum
General Purpose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.