
Multi-Conductor Cable, TNC, 22 AWG, 2 C, Chrome, PVC, Stranded, 1000V AC, Indoor, 1000 ft
Mfr # 8422 0601000
Zoro # G1156417
product price: $2.89
/ea
Sold in multiples of 250 for $722.50
Key Features
Trade Designation
TNC
Wire Size
22 AWG
Conductor Design
Stranded
Jacket Material
PVC
Location
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8422 0601000
Zoro #
G1156417
UPC #
612825206545
Country of Origin
Unknown
Dimensions
Wire Size
22 AWG
Length
1000 ft
Details
Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
1000V AC
Conductor Material
Copper
Standards
UL Listed
Shielding Material
Tinned Copper
Temp. Rating
80°C
Insulation Material
Polyethylene
Stranding
16 x 34
Shielded
Shielded
Insulated / Uninsulated
Insulated
Construction
Overall Braid Shield
Impedance
90 Ohm Nominal Impedance
Plenum
General Purpose
Screen/Shield
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.