
Multi-Conductor Cable, TNC, 22 AWG, 2 C, Chrome, PVC, Stranded, 300V AC, Indoor, 500 ft
Mfr # 8442 060500
Zoro # G1170128
product price: $1.29
/ea
Sold in multiples of 500 for $645.00
Key Features
Trade Designation
TNC
Wire Size
22 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8442 060500
Zoro #
G1170128
UPC #
612825207269
Country of Origin
Unknown
Dimensions
Wire Size
22 AWG
Length
500 ft
Details
Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMG; UL 1685 FT4 Loading
NEC Article and Type
CMG
Shielded
Unshielded
Temp. Rating
80°C
Insulation Material
PVC
Stranding
7 x 30
Insulated / Uninsulated
Insulated
NEC Rating
NEC CMG
Plenum
General Purpose
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Screen/Shield
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.