
Multi-Conductor Cable, TNC, 22 AWG, 2 C, Gray, PVC, Stranded, 300V AC, Indoor, 1000 ft
Mfr # B8442-1000
Zoro # G5785063
product price: $1.29
/eaSold in multiples of 250 for $322.50
Key Features
Trade Designation
TNC
Wire Size
22 AWG
Conductor Design
Stranded
Jacket Material
PVC
Location
Indoor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B8442-1000
Zoro #
G5785063
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
22 AWG
Length
1000 ft
Details
Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
UL Listed
Shielded
Unshielded
Temp. Rating
60°C
Insulation Material
Pvc-Polyvinyl Chloride
Screen/Shield
No
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
NEC Rating
NEC CMG
Plenum
General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.