Multi-Conductor Cable, TNC, 22 AWG, 2 C, Red, FEP, Stranded, 300V AC, Indoor/Outdoor, 1000 ft

  • Mfr # 88442 0021000
  • Zoro # G1161913
product price: 
$
3.39
/ea
Sold in multiples of 25 for $84.75

Key Features

Trade Designation
TNC
Wire Size
22 AWG
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
88442 0021000
Zoro #
G1161913
UPC #
612825216995
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
1000 ft
Outside Dia.
0.102 in
Insulation Thickness (In.)
0.006 in
Jacket Thickness (In.)
0.012 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
Location
Indoor/Outdoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMP; CSA FT6; NFPA 262, UL 910 (Plenum)
Fire Rating - Data Cable
Plenum
NEC Article and Type
CMP
Insulated / Uninsulated
Insulated
Temp. Rating
150°C
Stranding
7 x 30
Insulation Material
Fluorinated Ethylene Propylene
Shielded
Unshielded
No. of Pairs
1
Screen/Shield
No
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Impedance
90 Ohm Nominal Impedance

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.