This item is Discontinued.

Belden Multi-Conductor Cable, TNC, 22 AWG, 2 C, White, PVC, Stranded, 300V AC, Indoor, 1000 ft 9451 009U1000

This item is Discontinued.

Belden

Multi-Conductor Cable, TNC, 22 AWG, 2 C, White, PVC, Stranded, 300V AC, Indoor, 1000 ft (Discontinued)

Mfr # 9451 009U1000
Zoro # G1146608
UPC # 612825425199
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9451 009U1000
Zoro #
G1146608
UPC #
612825425199
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
1000 ft

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
White
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMR; UL 1666 Riser
NEC Article and Type
CMR
Stranding
7 x 30
Insulated / Uninsulated
Insulated
Insulation Material
Polypropylene
Shielded
Shielded
Temp. Rating
60°C
Fire Rating - Data Cable
Riser
Construction
Overall Shield & Drain
NEC Rating
UL LISTED ART 800
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Impedance
45 Ohm Nominal Impedance
Plenum
General Purpose
Screen/Shield
Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.