Multi-Conductor Cable, TNC, 22 AWG, 2 C, White, PVC, Stranded, 600V AC, Indoor, 1000 ft

  • Mfr # 9966 0091000

  • Zoro # G2659335


product price: $5.95
/ea
Sold in multiples of 25 for $148.75

Key Features

Trade Designation
TNC
Wire Size
22 AWG
Conductor Design
Stranded
Jacket Material
PVC
Location
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9966 0091000
Zoro #
G2659335
UPC #
612825265320
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
1000 ft
Outside Dia.
0.176 in
Jacket Thickness (In.)
0.02 in
Insulation Thickness (In.)
0.01 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
White
Location
Indoor
Voltage
600V AC
Conductor Material
Copper
Standards
UL Listed
Temp. Rating
105°C
Shielding
Braid
Insulation Material
PVC/Nylon
Shielded
Shielded
Stranding
19 x 34
Insulated / Uninsulated
Insulated
Spec Nbr Mil-Spec
TYPE E SHIELDED AND JACKET
Screen/Shield
Yes
Construction
Overall Shield & Drain
Plenum
General Purpose
Nom. Capacitance (Pf/Ft.)
52

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.