Multi-Conductor Cable, TNC, 22 AWG, 3 C, Brown, PVC, Stranded, 300V AC, Indoor, 5000 ft

  • Mfr # 9770 0015000

  • Zoro # G1161204


product price: $2.89
/ea
Sold in multiples of 250 for $722.50

Key Features

Trade Designation
TNC
Wire Size
22 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9770 0015000
Zoro #
G1161204
UPC #
612825258421
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
5000 ft
Outside Dia.
0.145 in
Insulation Thickness (In.)
0.008 in
Jacket Thickness (In.)
0.02 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Brown
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CM; UL 1685 UL loading
NEC Article and Type
CM
Shielding
Foil, Copper Tape
Insulation Material
Polypropylene
Temp. Rating
90°C
Insulated / Uninsulated
Insulated
Shielded
Shielded
Stranding
7 x 30
Plenum
General Purpose
Screen/Shield
Yes
Nom. Capacitance (Pf/Ft.)
32
NEC Rating
UL LISTED ART 800
Construction
Overall Shield & Drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.