Multi-Conductor Cable, TNC, 22 AWG, 4 C, Black, PVC, Stranded, 300V AC, Indoor/Outdoor, 5000 ft

  • Mfr # 3107A 0105000

  • Zoro # G1162902


product price:  $9.35
/ea
Sold in multiples of 25 for $233.75

Key Features

Trade Designation
TNC
Wire Size
22 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3107A 0105000
Zoro #
G1162902
UPC #
612825141709
Country of Origin
Unknown

Dimensions

Wire Size
22 AWG
Length
5000 ft
Outside Dia.
0.35 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CM; CSA FT1; UL 1685 UL Loading
Temp. Rating
60°C
Shielding Material
Tinned Copper
Stranding
7 x 30
Insulation Material
Polyethylene
Shielding
Foil, Braid
Insulated / Uninsulated
Insulated
NEC Article and Type
CM, PLTC
Shielded
Shielded
Impedance
120 Ohm Nominal Impedance
CSA
FT1 VERTICAL FLAME TEST
Screen/Shield
Yes
Plenum
General Purpose
NEC Rating
UL LISTED ART 800
Construction
Braid/Mylar/Braid Overall Dbl Braid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products