
Multi-Conductor Cable, TNC, 22 AWG, 4 C, Red, FEP, Stranded, 300V AC, Indoor/Outdoor, 5000 ft
Mfr # B88723
Zoro # G5784923
product price:Â $6.45
/ea
Sold in multiples of 250 for $1,612.50
Key Features
Trade Designation
TNC
Wire Size
22 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
FEP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B88723
Zoro #
G5784923
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
22 AWG
Length
5000 ft
Details
Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
Location
Indoor/Outdoor
Voltage
300V AC
Conductor Material
Copper
Standards
EU CE Mark, EU Directive 2015/863/EU (RoHS 2 amendment), EU Directive 2011/65/EU (RoHS 2), EU Directive 2012/19/EU (WEEE), NFPA 262 (UL910), FT6, IEC 60332-1-2
Shielded
Shielded
Insulation Material
Fep-Fluorinated Ethylene Propylene
Fire Rating - Data Cable
Plenum
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Screen/Shield
Yes
Construction
Indivl/Foil Side & Drain Out
Impedance
40 Ohm Nominal Impedance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.