Multi-Conductor Cable, TNC, 24 AWG, 10 C, Red, FEP, Stranded, 300V AC, Outdoor, 1000 ft

  • Mfr # 89505 0021000

  • Zoro # G1148778


product price:  $21.75
/ea
Sold in multiples of 250 for $5,437.50

Key Features

Trade Designation
TNC
Wire Size
24 AWG
Number of Conductors
10
Conductor Design
Stranded
Jacket Material
FEP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89505 0021000
Zoro #
G1148778
UPC #
612825221050
Country of Origin
Unknown

Dimensions

Wire Size
24 AWG
Length
1000 ft
Outside Dia.
0.197 in
Insulation Thickness (In.)
0.006 in
Jacket Thickness (In.)
0.014 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
10
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
Location
Outdoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMP; NFPA 262 (UL910)
Insulation Material
Fluorinated Ethylene Propylene
NEC Article and Type
CMP
Stranding
7 x 32
Shielded
Shielded
Fire Rating - Data Cable
Plenum
Shielding
Foil, Copper Tape
Insulated / Uninsulated
Insulated
Temp. Rating
150°C
Screen/Shield
Yes
Nom. Capacitance (Pf/Ft.)
21
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Construction
Overall Shield & Drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.