Multi-Conductor Cable, TNC, 24 AWG, 15 C, Red, FEP, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # 83515 0021000

  • Zoro # G1155394


product price:  $26.99
/ea
Sold in multiples of 25 for $674.75

Key Features

Trade Designation
TNC
Wire Size
24 AWG
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83515 0021000
Zoro #
G1155394
UPC #
612825204862
Country of Origin
Unknown

Dimensions

Wire Size
24 AWG
Length
1000 ft
Outside Dia.
0.227 in
Jacket Thickness (In.)
0.014 in
Insulation Thickness (In.)
0.006 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
15
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMP; NFPA 262, UL 910 (Plenum)
NEC Article and Type
CMP
Shielded
Shielded
Stranding
7 x 32
Shielding Material
Tinned Copper
Shielding
Foil, Braid
Insulated / Uninsulated
Insulated
Insulation Material
Fluorinated Ethylene Propylene
Fire Rating - Data Cable
Plenum
Temp. Rating
150°C
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Construction
Overall Shield & Drain
Screen/Shield
Yes
Nom. Capacitance (Pf/Ft.)
20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products