Multi-Conductor Cable, TNC, 24 AWG, 16 C, Red, FEP, Stranded, 300V AC, Outdoor, 1000 ft

  • Mfr # B89504

  • Zoro # G5748112


product price:  $16.95
/ea
Sold in multiples of 25 for $423.75

Key Features

Trade Designation
TNC
Wire Size
24 AWG
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B89504
Zoro #
G5748112
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
24 AWG
Length
1000 ft
Outside Dia.
0.192 in
Insulation Thickness (In.)
0.006 in
Jacket Thickness (In.)
0.014 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
16
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
Location
Outdoor
Voltage
300V AC
Conductor Material
Copper
Standards
UL Listed
Insulation Material
Fep-Fluorinated Ethylene Propylene
Shielded
Shielded
Temp. Rating
200°C
Fire Rating - Data Cable
Plenum
Screen/Shield
Yes
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Nom. Capacitance (Pf/Ft.)
21
No. of Pairs
4
Construction
Overall Shield & Drain

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.