
Multi-Conductor Cable, TNC, 24 AWG, 2 C, Black, PVC, Stranded, 200V AC, Indoor, 1000 ft
Mfr # 9452 0101000
Zoro # G1160145
product price: $1.75
/eaSold in multiples of 25 for $43.75
Key Features
Trade Designation
TNC
Wire Size
24 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9452 0101000
Zoro #
G1160145
UPC #
612825253204
Country of Origin
Unknown
Dimensions
Wire Size
24 AWG
Length
1000 ft
Details
Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Black
Location
Indoor
Voltage
200V AC
Conductor Material
Copper
Standards
UL Listed
Shielding Material
Bi-Laminate (Alum and Poly)
Stranding
19 x 36
Insulation Material
Polyethylene
Insulated / Uninsulated
Insulated
Shielded
Shielded
Temp. Rating
75°C
Impedance
56 Ohm Nominal Impedance
Screen/Shield
Yes
Plenum
General Purpose
Construction
Overall Shield & Drain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.