Multi-Conductor Cable, TNC, 24 AWG, 2 C, Matte Black, PVC, Stranded, 300V, Indoor, 1000 ft
Mfr # 1508A B591000
Zoro # G1150668
product price: $469.99
/eaSold in multiples of 250 for $117,497.50
Free Shipping & Returns
Key Features
Trade Designation
TNC
Wire Size
24 AWG
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1508A B591000
Zoro #
G1150668
UPC #
612825116714
Country of Origin
Unknown
Dimensions
Wire Size
24 AWG
Length
1000 ft
Details
Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Matte Black
Location
Indoor
Voltage
300V
Conductor Material
Copper
Standards
CEC/C(UL) CM; UL 1685 UL loading
Shielded
Shielded
Stranding
7 x 32
Temp. Rating
60°C
Insulated / Uninsulated
Insulated
NEC Article and Type
CM
Insulation Material
Polypropylene
Plenum
General Purpose
Screen/Shield
Yes
Construction
Overall Shield & Drain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.