Multi-Conductor Cable, TNC, 24 AWG, 3 C, Red, FEP, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # 83503 0021000

  • Zoro # G1153154


product price:  $10.39
/ea
Sold in multiples of 25 for $259.75

Key Features

Trade Designation
TNC
Wire Size
24 AWG
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83503 0021000
Zoro #
G1153154
UPC #
612825204756
Country of Origin
Unknown

Dimensions

Wire Size
24 AWG
Length
1000 ft
Outside Dia.
0.135 in
Jacket Thickness (In.)
0.014 in
Insulation Thickness (In.)
0.006 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMP; NFPA 262, UL 910 (Plenum)
Shielding Material
Tinned Copper
Stranding
7 x 32
Shielded
Shielded
Shielding
Foil, Braid
Temp. Rating
150°C
Fire Rating - Data Cable
Plenum
Insulation Material
Fluorinated Ethylene Propylene
Insulated / Uninsulated
Insulated
NEC Article and Type
CMP
Nom. Capacitance (Pf/Ft.)
20
Construction
Overall Shield & Drain
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Screen/Shield
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products