Multi-Conductor Cable, TNC, 24 AWG, 4 C, Gray, PVDF, Stranded, 300V, Indoor, 5000 ft
Mfr # 89729 0085000
Zoro # G1150923
product price: $19.95
/eaSold in multiples of 250 for $4,987.50
Key Features
Trade Designation
TNC
Wire Size
24 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVDF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89729 0085000
Zoro #
G1150923
UPC #
-
Country of Origin
Unknown
Dimensions
Wire Size
24 AWG
Length
5000 ft
Bend Radius
2-3/4 in
Details
Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVDF
Jacket Color
Gray
Location
Indoor
Voltage
300V
Conductor Material
Copper
Standards
CEC/C(UL) CMP; CSA FT6; EU Directive 2000/53/EC (ELV); EU Directive 2003/96/EC (BFR); EU Directive 2003/11/EC (BFR); NFPA 262 Plenum Flame Test (UL910)
Shielded
Shielded
Fire Rating - Data Cable
Plenum
Temp. Rating
-20 to 150°C
Insulation Material
Ffep-Foamed Fep
NEC Article and Type
CMP
NEC Article
800
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Screen/Shield
Yes
Construction
Indivl/Foil Side & Drain Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.