
Multi-Conductor Cable, TNC, 24 AWG, 4 C, Red, FEP, Stranded, 300V AC, Indoor, 1000 ft
Mfr # 89842 0021000
Zoro # G1153452
product price: $21.59
/ea
Sold in multiples of 25 for $539.75
Key Features
Trade Designation
TNC
Wire Size
24 AWG
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89842 0021000
Zoro #
G1153452
UPC #
612825221333
Country of Origin
Unknown
Dimensions
Wire Size
24 AWG
Length
1000 ft
Details
Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMP; NFPA 262, UL 910 (Plenum)
Shielding Material
Tinned Copper
Fire Rating - Data Cable
Plenum
NEC Article and Type
CMP
Insulation Material
Fluorinated Ethylene Propylene
Stranding
7 x 32
Shielded
Shielded
Shielding
Foil, Braid
Insulated / Uninsulated
Insulated
Temp. Rating
200°C
Screen/Shield
Yes
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Construction
Overall Foil & Braid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.