Multi-Conductor Cable, TNC, 24 AWG, 6 C, Gray, PVDF, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # 88103 0081000

  • Zoro # G1145357


product price: $24.55
/ea
Sold in multiples of 250 for $6,137.50

Key Features

Trade Designation
TNC
Wire Size
24 AWG
Number of Conductors
6
Conductor Design
Stranded
Jacket Material
PVDF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88103 0081000
Zoro #
G1145357
UPC #
612825216667
Country of Origin
Unknown

Dimensions

Wire Size
24 AWG
Length
1000 ft
Outside Dia.
0.239 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
6
Conductor Design
Stranded
Jacket Material
PVDF
Jacket Color
Gray
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMP; NFPA 262 (UL910)
Fire Rating - Data Cable
Plenum
Stranding
7 x 32
Temp. Rating
150°C
Shielding
Foil, Copper Tape
Shielded
Shielded
NEC Article and Type
CMP
Insulation Material
Fluorinated Ethylene Propylene
Insulated / Uninsulated
Insulated
Construction
Overall Shield & Drain
CSA
FT6 HORIZONTAL FLAME & SMOKE TEST
Nom. Capacitance (Pf/Ft.)
12.95
Screen/Shield
Yes
Nom. Imped. (Ohms)
100 ohm
Nom. Vel of Prop.
0.78

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.