Shop BELDEN
See all product information
Create Account
Multi-Conductor Cable, TNC, 24 AWG, 6 C, Red, FEP, Stranded, 300V AC, Indoor, 1 ft
- Mfr # 83506 0021000
- Zoro # G1164686
product price:Â
$
16.89
/ea
Sold in multiples of 100 for
$1,689.00
Key Features
Trade Designation
TNC
Wire Size
24 AWG
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83506 0021000
- Zoro #
- G1164686
- UPC #
- 612825204800
- Country of Origin
- Unknown
- Item
- Multi-Conductor Cable
- Trade Designation
- TNC
- Number of Conductors
- 6
- Conductor Design
- Stranded
- Jacket Material
- FEP
- Jacket Color
- Red
- Location
- Indoor
- Voltage
- 300V AC
- Conductor Material
- Copper
- Standards
- CEC/C(UL) CMP; NFPA 262, UL 910 (Plenum)
- NEC Article and Type
- CMP
- Insulated / Uninsulated
- Insulated
- Stranding
- 7 x 32
- Shielding
- Foil, Braid
- Insulation Material
- Fluorinated Ethylene Propylene
- Shielding Material
- Tinned Copper
- Temp. Rating
- 150°C
- Shielded
- Shielded
- Fire Rating - Data Cable
- Plenum
- Screen/Shield
- Yes
- Construction
- Overall Shield & Drain
- CSA
- FT6 HORIZONTAL FLAME & SMOKE TEST
- Nom. Capacitance (Pf/Ft.)
- 20
Dimensions
- Wire Size
- 24 AWG
- Length
- 1 ft
- Outside Dia.
- 0.165 in
- Jacket Thickness (In.)
- 0.014 in
- Insulation Thickness (In.)
- 0.006 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.