Zoro Homepage

Multi-Conductor Cable, TNC, 24 AWG, 9 C, Gray, PVC, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # B8333

  • Zoro # G5785228


product price: $5.99
/ea
Sold in multiples of 25 for $149.75

Key Features

Trade Designation
TNC
Wire Size
24 AWG
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B8333
Zoro #
G5785228
UPC #
-
Country of Origin
Unknown

Dimensions

Wire Size
24 AWG
Length
1000 ft
Outside Dia.
0.265 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
9
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Gray
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
UL 2464
Shielded
Shielded
Insulation Material
Srpvc-Semi-Rigid Polyvinyl Chloride
Temp. Rating
80°C
NEC Rating
NEC CMG
No. of Pairs
3
Nom. Vel of Prop.
0.6
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Screen/Shield
Yes
Construction
Special Construction
Nom. Capacitance (Pf/Ft.)
30
Plenum
General Purpose
Nom. Imped. (Ohms)
75 ohm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.