Multi-Conductor Cable, TNC, 24 AWG, 9 C, Red, FEP, Stranded, 300V AC, Indoor, 1000 ft

  • Mfr # 83509 0021000

  • Zoro # G1167154


product price: $7,364.99
/ea
Sold in multiples of 25 for $184,124.75
Free Shipping & Returns

Key Features

Trade Designation
TNC
Wire Size
24 AWG
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83509 0021000
Zoro #
G1167154
UPC #
612825204831
Country of Origin
Unknown

Dimensions

Wire Size
24 AWG
Length
1000 ft
Outside Dia.
0.188 in
Jacket Thickness (In.)
0.014 in
Insulation Thickness (In.)
0.006 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
9
Conductor Design
Stranded
Jacket Material
FEP
Jacket Color
Red
Location
Indoor
Voltage
300V AC
Conductor Material
Copper
Standards
CEC/C(UL) CMP; NFPA 262, UL 910 (Plenum)
NEC Article and Type
CMP
Insulated / Uninsulated
Insulated
Insulation Material
Fluorinated Ethylene Propylene
Shielded
Shielded
Shielding Material
Tinned Copper
Fire Rating - Data Cable
Plenum
Features
Stranded
Temp. Rating
150°C
Stranding
7 x 32
Device Supported
Audio Device
Connector Type on First End
Bare Wire
Connector Type on Second End
Bare Wire
CSA
FT4 VERTICAL FLAME TEST - CABLES IN CABLE TRAYS
Construction
Overall Shield & Drain
Nom. Capacitance (Pf/Ft.)
20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.