
Multi-Conductor Cable, TNC, 28 AWG, 4 C, Matte Black, PVC, Stranded, 100V AC, Indoor, 500 ft
Mfr # 1804A J5C500
Zoro # G1166847
product price: $3.89
/ea
Sold in multiples of 250 for $972.50
Key Features
Trade Designation
TNC
Wire Size
28 AWG
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1804A J5C500
Zoro #
G1166847
UPC #
612825123156
Country of Origin
Unknown
Dimensions
Wire Size
28 AWG
Length
500 ft
Details
Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
4
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Matte Black
Location
Indoor
Voltage
100V AC
Conductor Material
Copper
Standards
UL Listed
Insulated / Uninsulated
Insulated
Insulation Material
Polypropylene
Stranding
19 x 40
Temp. Rating
60°C
Shielded
Shielded
Screen/Shield
Yes
Impedance
40 Ohm Nominal Impedance
Construction
Overall Braid Shield
Plenum
General Purpose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.