Multi-Conductor Cable, TNC, 30 AWG, 3 C, Chrome, PVC, Stranded, 200V AC, Indoor, 250 ft

  • Mfr # 8643 060250

  • Zoro # G1345234


product price: $7.75
/ea
Sold in multiples of 250 for $1,937.50

Key Features

Trade Designation
TNC
Wire Size
30 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8643 060250
Zoro #
G1345234
UPC #
612825213833
Country of Origin
Unknown

Dimensions

Wire Size
30 AWG
Length
250 ft
Outside Dia.
0.096 in
Jacket Thickness (In.)
0.014 in
Insulation Thickness (In.)
0.006 in

Details

Item
Multi-Conductor Cable
Trade Designation
TNC
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
PVC
Jacket Color
Chrome
Location
Indoor
Voltage
200V AC
Conductor Material
Copper
Standards
UL Listed
Temp. Rating
105°C
Shielding
Braid
Stranding
7 x 38
Insulation Material
Polypropylene
Shielded
Shielded
Insulated / Uninsulated
Insulated
Plenum
General Purpose
Nom. Capacitance (Pf/Ft.)
25
Shield Coverage
95% TC Braid
Screen/Shield
Yes
Construction
Overall Shield & Drain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.