Nitrile Boot Kit, 2 1/2", Upper
Mfr # UJ-2500 BOOT
Zoro # G009919621
product price: $81.19
/ea
Free Shipping & Returns
Key Features
Coupling Size
2500
Overall Length
4 in
Outside Diameter
3 7/16 in
Maximum Speed
6,000 RPM
Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UJ-2500 BOOT
Zoro #
G009919621
UPC #
-
Country of Origin
United States
Dimensions
Coupling Size
2500
Overall Length
4 in
Outside Diameter
3 7/16 in
Inside Diameter
2 1/2 in
Details
Item
Nitrile Boot Kit
Maximum Speed
6,000 RPM
Material
Nitrile
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Number of Bellows
Triple
Boot Type
Upper
Maximum Operating Temperature
250 Degrees F
Description
Nitrile Boot Kit, Material Nitrile, Overall Length 4 in, Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant, Inside Diameter 2 1/2 in, Outside Diameter 3 7/16 in, Number of Bellows Triple, Boot Type Upper, Maximum Operating Temperature 250 Degrees F, Maximum Speed 6,000 RPM, Coupling Size 2500
Restrictions
WARNING:
This product can expose you to chemicals including 4-(N-Nitrosomethylamino)-1-(3-pyridyl)1-butanone,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.