Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nitrile Boot Kit, 7/8", Upper

  • Mfr # UJ-875 BOOT

  • Zoro # G109919620


product price: $21.29
/ea

Key Features

Inside Diameter
7/8 in
Maximum Speed
6,000 RPM
Boot Type
Upper
Number of Bellows
Single
Overall Length
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UJ-875 BOOT
Zoro #
G109919620
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
7/8 in
Overall Length
1.38 in
Outside Diameter
1 1/2 in
Coupling Size
875

Details

Item
Nitrile Boot Kit
Maximum Speed
6,000 RPM
Boot Type
Upper
Number of Bellows
Single
Maximum Operating Temperature
250 Degrees F
Standards
AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant
Material
Nitrile

Description

Nitrile Boot Kit, Material Nitrile, Overall Length 1.38 in, Standards AS9100D Certified, AS9102 FAIR, DFARS Compliant, Lot Traceability/Part Serialization, REACH Compliant, RoHS2 Compliant, Inside Diameter 7/8 in, Outside Diameter 1 1/2 in, Number of Bellows Single, Boot Type Upper, Maximum Operating Temperature 250 Degrees F, Maximum Speed 6,000 RPM, Coupling Size 875

Restrictions

WARNING: This product can expose you to chemicals including 4-(N-Nitrosomethylamino)-1-(3-pyridyl)1-butanone, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.