
Other Network Devices and Accessories
Mfr # RV6PPF2U48BK
Zoro # G921917057
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Compatible Rack Unit
2U
Standards
UL Rating: UL94V-0, ISO/IEC Compliance: IEC 60603-7, TIA/EIA Compliance: Category 6 - TIA 568.2-D, ISO/IEC 11801-1, TIA TSB-5021, Other Standards: UL 1863,-ANSI/TIA 1096-A (formerly FCC Part 68-F)
Form Factor
Rack-mountable
Number of Network (RJ-45) Ports
48
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RV6PPF2U48BK
Zoro #
G921917057
UPC #
-
Country of Origin
United States
Dimensions
Height
3.5 in
Width
19 in
Details
Compatible Rack Unit
2U
Standards
UL Rating: UL94V-0, ISO/IEC Compliance: IEC 60603-7, TIA/EIA Compliance: Category 6 - TIA 568.2-D, ISO/IEC 11801-1, TIA TSB-5021, Other Standards: UL 1863,-ANSI/TIA 1096-A (formerly FCC Part 68-F)
Form Factor
Rack-mountable
Number of Network (RJ-45) Ports
48
Color
Black
Item
Network Patch Panel
Number of Ports
48
Includes
CAT6+ REVConnect Patch Panel, Flat, 48-Port, 2U (Preloaded), 50 x REVConnect Cores, 4 x Screws (10x32), 4 x Screws (12x24), 2 x Velcro Straps, 8 x Clear Windows, 2 x Rear Cable Management Bar, 1 x Installation Guide
Environmentally Friendly
Yes
Description
CAT6+ REVCONN PATCH PNL
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.