Panel, 1-3/4 in. H x 19 in. W x 1.3 in. L, Steel
Mfr # AX103114
Zoro # G0780447
product price: $68.79
/eaKey Features
Dimension
1-3/4 in. H x 19 in. W x 1.3 in. L
Height
1-3/4 in
Width
19 in
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AX103114
Zoro #
G0780447
UPC #
611589033893
Country of Origin
Unknown
Dimensions
Dimension
1-3/4 in. H x 19 in. W x 1.3 in. L
Height
1-3/4 in
Width
19 in
Depth
33.020 mm
Length
1.3 in
Details
Item
Panel
Material
Steel
Color
Black
Safety Listing
ACA, Bi-national Standard Listed
Environmental Space
Indoor
Storage Temperature Range
-40°C To +70°C
Total Number of Ports
24
Product Line
KeyConnect
Product Color
Black
Product Name
KeyConnect AX103114 24-Port Modular Patch Panel
Package Contents
KeyConnect AX103114 24-Port Modular Patch Panel, 2 sets of Mounting Screws (4x10-32 and 4x12-24), Cable Management Brackets, Velcro Ties and a white LabelFlex Label Sheet
Number of RJ-11 Ports
24
Product Type
Modular Patch Panel
Form Factor
Rack-mountable
Compatible Rack Unit
1U
Additional Information
24
Rack Units
1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.