Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Panel, 3-1/2 in. H x 19 in. W x 1.3 in. L, Steel

  • Mfr # AX103115

  • Zoro # G0786546


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Dimension
3-1/2 in. H x 19 in. W x 1.3 in. L
Height
3-1/2 in
Width
19 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX103115
Zoro #
G0786546
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension
3-1/2 in. H x 19 in. W x 1.3 in. L
Height
3-1/2 in
Width
19 in
Length
1.3 in
Depth
1.3"
Height (in.)
3.5
Depth (in.)
1.3

Details

Item
Panel
Material
Steel
Color
Black
Storage Temperature Range
-40°C To +70°C
Termination Area
Rear
Operating Temperature Range
-10°C To +60°C
Suitability - Indoor
Yes
Putup
1 EA
Included Parts
4 Screws (10x32); 4 Screws (12x24); 1 Label Holder; 1 Printable LabelFlex Half-Sheet; 2 Velcro Straps; 2 Rear Cable Management Brackets; 1 Management Bar; 1 Installation Guide
Item Desc
KCONN PATCH PANEL 48-P 2U BLK
Max. Capacity
48 connectors
Safety Listing
ACA, Bi-national Standard Listed
Suitable Applications
Compatible with a variety of modules that are suitable for use with Belden IBDN Systems 10GX, 4800, 2400 and 1200.
Installation Temperature Range
-10°C To +60°C
Related Parts
Compatible with 10GX, CAT6+ and CAT5E KeyConnect Modular Jacks as well as KeyConnect Multimedia Modules.
Description
Panel
Front Connection
Flush
Product Line
KeyConnect
Product Material
Metal, Steel
Form Factor
Rack-mountable
Product Type
Blank Patch Panel
Package Contents
KeyConnect Patch Panel, 48-port, 2U, Empty, 4 x Screws (10x32), 4 x Screws (12x24), 1 x Label Holder, 1 x Printable LabelFlex Half-Sheet, 2 x Velcro Straps, 2 x Cable Management Bars, 1 x Managment Bar, 1 x Installation Guide
Compatible Rack Unit
2U
Total Number of Ports
48
Product Name
KeyConnect Patch Panel, 48-port, 2U, Empty
Rack Units
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.