Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plug Adapter, Duplex Singlemode, 1.15 ft., Black

  • Mfr # AX101729

  • Zoro # G1236707


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Type
Duplex Singlemode
Cord Length
1.15 ft.
Color
Black
Height
1 m
Enclosure Rating
Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX101729
Zoro #
G1236707
UPC #
611589020848
Country of Origin
Unknown

Dimensions

Cord Length
1.15 ft.
Height
1 m
Width
6-1/2 in
Dimensions
1 m H x 6-1/2 in W

Details

Item
Plug Adapter
Type
Duplex Singlemode
Color
Black
Enclosure Rating
Indoor
Connector Type
LC
Enclosure Type
Fiberexpress
Fiber Count
6

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.