Port Panel, 1-3/4 in. H x 19 in. W x 1.3 in. L, Steel

  • Mfr # AX103253

  • Zoro # G0780316


product price:  $350.99
/ea
Free Shipping & Returns

Key Features

Dimension
1-3/4 in. H x 19 in. W x 1.3 in. L
Height
1-3/4 in
Width
19 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX103253
Zoro #
G0780316
UPC #
-
Country of Origin
Unknown

Dimensions

Dimension
1-3/4 in. H x 19 in. W x 1.3 in. L
Height
1-3/4 in
Width
19 in
Depth (in.)
1.3
Height (in.)
1.75
Depth
1.3"
Length
1.3 in

Details

Item
Port Panel
Material
Steel
Color
Black
Suitability - Indoor
Yes
Plug / Jack Compatibility
RJ45
Related Parts
CAT6+ Modular Cords
Description
Panel
Mated Connection Table - Footnote
TIA-EIA-568-B.2-1 Category 6 Standard. ** Worst-case performance for a CAT6+ mated connection using CAT6+ modular plugs.
Other Standards
FCC Part 68, Subpart F, IEC 60603-7
Third Party Performance Verification
ETL - Verified Category 6
Current Rating
1.500 A
Telecommunications Standards
Category 6 - TIA 568.B.2-1, ISO/IEC 11801:2002 Ed.2
Insulation Resistance
500 M-Ohm Minimum
Max. Capacity
24 connectors ( Patch Panel is already loaded )
Operating Temperature Range
-10°C To +60°C
Installation Temperature Range
-10°C To +60°C
Storage Temperature Range
-40°C To +70°C
Putup
1 EA
Item Desc
CAT6+ KCONN PATCH PANEL 24-P
Termination Characteristic
Universal T568A/B
Safety Listing
ACA, Bi-national Standard Listed
Included Parts
4 Screws (10x32); 4 Screws (12x24); 1 Label Holder; 1 Printable LabelFlex Half-Sheet; 2 Velcro Straps; 2 Rear Cable Management Bracket, 1 Installation Guide, 1 kit Termination Bar
Front Connection
Flush
Max. Contact Resistance
20 m-Ohm
Termination Resistance
2.5 m-Ohm
Tool Compatibility
Gigaflex Connecting Tool (AX100749)
Suitable Applications
IBDN System 4800, 3600, 2400, TIA Category 6, ISO Class E, 1000BASE-T
Footprint/Type
KeyConnect
Termination Area
Rear
Dielectric Strength
1,000 V RMS @ 60Hz for 1 minute
Total Number of Ports
24
Compatible Rack Unit
1U
Form Factor
Rack-mountable
Product Color
Black
Product Line
KeyConnect
Product Name
KeyConnect AX103253 Cat6 24-Port Network Patch Panel
Additional Information
24 x Network
Number of RJ-11 Ports
24
Package Contents
KeyConnect AX103253 Cat6 24-Port Network Patch Panel, 2 sets of Mounting Screws (4x10-32 and 4x12-24), Cable Management Brackets, Velcro Ties and a white LabelFlex Label Sheet
Product Type
Network Patch Panel
Wiring
A/B Universal
Category
CATEGORY 6
Sub Family
PS6+ PATCH PANEL
Termination
110-MOD
Family
GIGAFLEX
Rack Units
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.