Port Panel, 1-3/4 in. H x 19 in. W x 1.3 in. L, Steel

  • Mfr # AX103254

  • Zoro # G0783886


product price:  $607.99
/ea
Free Shipping & Returns

Key Features

Dimension
1-3/4 in. H x 19 in. W x 1.3 in. L
Height
1-3/4 in
Width
19 in
Material
Steel
Color
Titanium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX103254
Zoro #
G0783886
UPC #
611589005715
Country of Origin
Unknown

Dimensions

Dimension
1-3/4 in. H x 19 in. W x 1.3 in. L
Height
1-3/4 in
Width
19 in
Length
1.3 in
Depth
33.020 mm

Details

Item
Port Panel
Material
Steel
Color
Titanium
Telecommunications Standards
ISO/IEC 11801:2002 Amendment 2
Safety Listing
ACA, Bi-national Standard Listed
Storage Temperature Range
-40°C To +70°C
Other Standards
FCC Part 68;Subpart F;IEC 60603-7
Environmental Space
Indoor
Total Number of Ports
24
Product Type
Network Patch Panel
Form Factor
Rack-mountable
Package Contents
10GX KeyConnect Patch Panel, 24-port, 1U, Titanium, 4 x Screws (10x32), 4 x Screws (12x24), 1 x Label Holder, 1 x Printable LabelFlex Half-Sheet, 2 x Velcro Straps, 2 x Cable Management Bars, 1 x Installation Guide, 1 x Kit 10GX X-BAR
Product Name
10GX KeyConnect Patch Panel, 24-port, 1U, Titanium
Compatible Rack Unit
1U
Number of Network (RJ-45) Ports
24
Certifications & Standards
IEC 60603-7, ISO/IEC 11801, FCC Part 68, Subpart F
Product Color
Titanium
Product Material
Steel, Metal
Product Line
KeyConnect
Category
CATEGORY 6A
Rack Units
1
Termination
110-MOD
Wiring
A/B Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.