Port Panel, 3-1/2 in. H x 19 in. W x 1.3 in. L, Steel

  • Mfr # AX103255

  • Zoro # G0780964


product price: $700.99
/ea
Free Shipping & Returns

Key Features

Dimension
3-1/2 in. H x 19 in. W x 1.3 in. L
Height
3-1/2 in
Width
19 in
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AX103255
Zoro #
G0780964
UPC #
611589005722
Country of Origin
Unknown

Dimensions

Dimension
3-1/2 in. H x 19 in. W x 1.3 in. L
Height
3-1/2 in
Width
19 in
Depth
1.3 in
Length
1.3 in

Details

Item
Port Panel
Material
Steel
Color
Black
Storage Temperature Range
-40°C To +70°C
Telecommunications Standards
Category 6 - TIA 568.C.2, ISO/IEC 11801:2002 Ed.2, EIA/ECA 310
Environmental Space
Indoor
Safety Listing
Bi-national Standard Listed
Product Name
KeyConnect AX103255 Cat6 48-Port Network Patch Panel
Product Line
KeyConnect
Form Factor
Rack-mountable
Number of RJ-11 Ports
48
Product Type
Network Patch Panel
Compatible Rack Unit
2U
Package Contents
KeyConnect AX103255 Cat6 48-Port Network Patch Panel, 2 sets of Mounting Screws (4x10-32 and 4x12-24), Cable Management Brackets, Velcro Ties and a white LabelFlex Label Sheet
Total Number of Ports
48
Additional Information
48 x Network
Product Color
Black
Family
GIGAFLEX
Category
CATEGORY 6
Rack Units
2
Sub Family
PS6+ PATCH PANEL
Termination
110-MOD
Wiring
A/B Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.