
Port Panel, 3-1/2 in. H x 19 in. W x 1.3 in. L, Steel
Mfr # AX103256
Zoro # G0787298
product price: $1,291.99
/ea
Free Shipping & Returns
Key Features
Dimension
3-1/2 in. H x 19 in. W x 1.3 in. L
Height
3-1/2 in
Width
19 in
Material
Steel
Color
Titanium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AX103256
Zoro #
G0787298
UPC #
611589005746
Country of Origin
Unknown
Dimensions
Dimension
3-1/2 in. H x 19 in. W x 1.3 in. L
Height
3-1/2 in
Width
19 in
Depth
33.020 mm
Length
1.3 in
Compatible Rack Width
19"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.