
Portable Cord, SJOOW, 18 AWG, 3 C, Black, Rubber, Stranded, 300V, 250 ft
Mfr # 19229 010250
Zoro # G1338417
product price: $6.79
/ea
Sold in multiples of 25 for $169.75
Key Features
Trade Designation
SJOOW
Wire Size
18 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19229 010250
Zoro #
G1338417
UPC #
612825126874
Country of Origin
Unknown
Dimensions
Wire Size
18 AWG
Length
250 ft
Details
Item
Portable Cord
Trade Designation
SJOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
Voltage
300V
Conductor Material
Copper
Standards
CSA AWM SJO; CSA FT2
Stranding
16 x 30
Insulated / Uninsulated
Insulated
Shielded
Unshielded
NEC Article and Type
SJO
Temp. Rating
90°C
Insulation Material
EPDM Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.