Shop BELDEN
See all product information
Create Account
Power Single-Ended Cordset G 20 Kw 3 F, 20PK
Mfr # 932041002
Zoro # G923944938
product price:Â
$
718.99
/pk 20, $35.95/ea
Free Shipping & Returns
Key Features
Cable Jacket Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 932041002
- Zoro #
- G923944938
- UPC #
- -
- Country of Origin
- Czechia
Details
- Cable Jacket Color
- Gray
- Item
- Single-Ended Cordsets
Description
G 20 KW 3 F - G Type - Female 90 Deg, #Contacts: 3, 250 V |Cable: Grey (PVC); 1.0 mm2; IEC
Restrictions
This item has been restricted from sale in the following states:
CA