R Eia Rs-232 Cable, 24 Awg Stranded (7X32) Tinned Copper 1000Ft
- Mfr # 9533 0601000
- Zoro # G123944875
product price:Â
$
3,196.99
/ea
Free Shipping & Returns
Key Features
Jacket Material
SR-PVC - Polyvinyl Chloride (Semi-Rigid)
Color
Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9533 0601000
- Zoro #
- G123944875
- UPC #
- 612825255055
- Country of Origin
- Mexico
Details
- Item
- Multi-Conductor Cable
- Jacket Material
- SR-PVC - Polyvinyl Chloride (Semi-Rigid)
- Color
- Chrome
Description
Computer EIA RS-232 Cable, 24 AWG stranded (7x32) tinned copper conductors, PVC insulation, overall Beldfoil shield (100% coverage), 24 AWG stranded tinned copper drain wire, PVC jacket.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.