REVConnect CAT6+ Flex Plug, Single Packaging (incl. 1 core), Bonded-Pair, Black, 4 Pair
Mfr # RV6FFPUBK18-S1
Zoro # G8153873
product price: $27.55
/eaKey Features
Color
Black
Type
Trunk Cables
Connector Type
RJ45 TO OTHER
Length
1.5 FT. : 0.46 M
Shielded
U/Utp - Unshielded Twisted Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RV6FFPUBK18-S1
Zoro #
G8153873
UPC #
-
Country of Origin
Denmark
Dimensions
Length
1.5 FT. : 0.46 M
Details
Item
REVConnect CAT6+ Flex Plug,Single Packag
Color
Black
Type
Trunk Cables
Connector Type
RJ45 TO OTHER
Shielded
U/Utp - Unshielded Twisted Pair
Category
CATEGORY 6
Description
REVConnect CAT6+ Flex Plug,Single Packag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.