Zoro Homepage

RG11 61% BRAID BONDED FLOODED, COAX NON NEC, 1000FT

  • Mfr # B1525A

  • Zoro # G5762602


product price: $0.75
/ea
Sold in multiples of 25 for $18.75

Key Features

Jacketing Material
Pvc-Polyvinyl Chloride
Impedance
75 Ohm Nominal Impedance
Plenum
General Purpose (Cm, Cmg, Cmx)
CSA
FT1 VERTICAL FLAME TEST
Material
Copper Clad Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B1525A
Zoro #
G5762602
UPC #
-
Country of Origin
Unknown

Details

Jacketing Material
Pvc-Polyvinyl Chloride
Impedance
75 Ohm Nominal Impedance
Plenum
General Purpose (Cm, Cmg, Cmx)
CSA
FT1 VERTICAL FLAME TEST
Material
Copper Clad Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.