RG58 20 SOL BC PE 95% TNC BRD, SHD PVC JKT NEC CMX JAN-C17A, 1000FT

  • Mfr # 8240 0101000

  • Zoro # G3175253


product price:  $1.55
/ea
Sold in multiples of 250 for $387.50

Key Features

Shielding
Braid(s)
Impedance
52 Ohm Nominal Impedance
Color
Black
Length
1000 ft
Insulation Material
Polyolefin (PO, PE, PP)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8240 0101000
Zoro #
G3175253
UPC #
612825196778
Country of Origin
Unknown

Dimensions

Length
1000 ft
AWG Size
20

Details

Shielding
Braid(s)
Impedance
52 Ohm Nominal Impedance
Color
Black
Insulation Material
Polyolefin (PO, PE, PP)
Environmental Space
Outdoor - Aerial
CPR Euroclass
Eca
Suitability - Outdoor
Yes - Black only
UL voltage rating
300 V RMS (CMX), 30 V RMS (UL AWM Style 1354)
Material@Insulation01
PE - Polyethylene
UL Temp Rating
80°C (UL AWM Style 1354)
Jacket
PVC
UL AWM Style
AWM 1354
EU CE Mark
Yes
Suitability - Aerial
Yes - Black only, when supported by messenger wire
EU Directive 2015/863/EU
Yes
Put-Up Type
Reel
Conductor Configuration
1 Coax / Triax
UL Flammability
UL1581
Suitability - Indoor
Yes
Stranding@Conductor1
Solid
UV Resistance
Yes - Black only
Conductor Count
1
CPR UKCA Class
Eca
Outdoor
Yes Is Outdoor Grade Material
CSA
FT1 VERTICAL FLAME TEST
Material
Bare Copper
Jacketing Material
Pvc-Polyvinyl Chloride
Plenum
General Purpose (Cm, Cmg, Cmx)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.