This item is Discontinued.

Belden RG6 BNC UHD CONN 1-PC GRN, 18 AWG RG-6 TYPE UHD COAX, 75 OHM ROHS 4694RBUHD1 B50

RG6 BNC UHD CONN 1-PC GRN, 18 AWG RG-6 TYPE UHD COAX, 75 OHM ROHS (Discontinued)

  • Mfr # 4694RBUHD1 B50
  • Zoro # G3173993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4694RBUHD1 B50
Zoro #
G3173993
UPC #
845671005554
Country of Origin
Unknown

Dimensions

AWG Size
18

Details

Insulation Material
Polytetrafluoroethylene (PTFE)
Impedance
75 Ohm
Color
Green
Suitability - Indoor
Yes
Environmental Space
Indoor
EU Directive 2015/863/EU
Yes
Product Color
Green
Connector Details
1 x BNC Video - Male
Product Type
Video Connector
Product Material
Nickel Plated Brass
Material Details
Nut - Nickel Plated Brass, Body - Nickel Plated Brass, Contact - Gold Plated Brass, Insulator - PTFE
Contact Plating
Gold
Contact Material
Brass
Product Name
12 GHz BNC Compression Connector
Type
Bnc 75 Ohm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.