RG6 BNC UHD CONN 3-PC GRN, 18 AWG RG-6 TYPE UHD COAX, 75 OHM ROHS

  • Mfr # 4694RBUHD3 B50

  • Zoro # G3173704


product price:  $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Insulation Material
Polytetrafluoroethylene (PTFE)
Color
Green
Environmental Space
Indoor
Suitability - Indoor
Yes
AWG Size
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4694RBUHD3 B50
Zoro #
G3173704
UPC #
845671005547
Country of Origin
Unknown

Dimensions

AWG Size
18

Details

Insulation Material
Polytetrafluoroethylene (PTFE)
Color
Green
Environmental Space
Indoor
Suitability - Indoor
Yes
EU Directive 2015/863/EU
Yes
Connector Details
1 x BNC Video - Male
Product Color
Green
Product Material
Brass, Nickel Plated Brass, Gold Plated
Product Name
12 GHz BNC Crimp Connector
Product Type
Video Connector
Type
Bnc 75 Ohm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.