Zoro Homepage
This item is Discontinued.
No Product Image Available

Video Cable, 75 ohm SDI Coax Cable, Color: Black (Discontinued)

  • Mfr # 8241 010U1000
  • Zoro # G1278969
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8241 010U1000
Zoro #
G1278969
UPC #
-
Country of Origin
United States

Dimensions

Conductor Size
23 AWG
Length
1000 ft.

Details

Cable Type
Analog Video Cable
Jacket Material
PVC
Color
Black
Number of Conductors
1
Conductor Material
Bare Copper-Covered Steel
Wire Gauge
23 AWG
Number of Cables
1
Shielding
95% Bare Copper Braid
Standards
NEC/(UL) Specification: CM; CEC/C(UL) Specification: CM; UL AWM Style: UL Style 1354; CPR; Euroclass: Eca; RG Type: 59/U Type
Item
Video Cable,75 ohm SDI Coax Cable
Features
23 AWG Solid .023" Bare Copper-Covered Steel Conductor, Polyethylene Insulation, Bare Copper Braid Shield (95% Coverage), PVC Jacket
Solid / Stranded
Solid
Shielded / Unshielded
Shielded

Description

Video Cable,75 ohm SDI Coax Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.